Motion
MT5122311
MT5122311
MI ITEM #00988653
MFR #MT5122311
List Price$85.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5122311
MI ITEM #00988653
MFR #MT5122311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.03/each for your price

Overview

Mfr description
22311 1656 HSS CHK RMR 1MT 1/4"

Specifications

  • Reamer Diameter
    0.2500 in
  • Reamer Type
    Chucking
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Flute Length
    1-1/2 in
  • Number Of Flutes
    6
  • Overall Length
    6 in
  • Morse Taper Shank Size
    1MT
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1656
  • Reamer Diameter Decimal Equivalent
    0.2500 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text