Motion
MT5122319
MT5122319
MI ITEM #00988702
MFR #MT5122319
Price$109.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5122319
MI ITEM #00988702
MFR #MT5122319

Mfr description
22319 1656 HSS CHK RMR 1MT 1/2"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.60/each

Specifications

Dimensions

  • Flute Length
    2 in
  • Morse Taper Shank Size
    1MT
  • Overall Length
    8 in
  • Reamer Diameter
    0.5000 in
  • Reamer Diameter Decimal Equivalent
    0.5000 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Reamer Type
    Chucking
  • Series
    1656
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)