Motion
MT5122328
MORSE® Cutting Tools Chucking Reamer
Mi Item #00988759
MFR #MT5122328
Price$204.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Chucking Reamer
Mi Item #00988759
MFR #MT5122328

Mfr description
22328 1656 HSS CHK RMR 2MT 25/32"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.24/each

Specifications

Dimensions

  • Flute Length
    2.5000 in
  • Morse Taper Shank Size
    2MT
  • Overall Length
    9-1/2 in
  • Reamer Diameter
    0.7812 in, 19.84 mm
  • Reamer Diameter Decimal Equivalent
    0.7813 in
  • Shank Taper Size
    MT2

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Number Of Flutes
    8
  • Reamer Diameter Tolerance
    +.0001/+.0004 in
  • Reamer Type
    Chucking
  • Series
    1656
  • Shank Type
    Taper
  • Specification
    Inch
  • Straight Or Spiral Flute
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)