Motion
MT5122337
MT5122337
MI ITEM #00988811
MFR #MT5122337
List Price$329.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5122337
MI ITEM #00988811
MFR #MT5122337

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$329.39/each for your price

Overview

Mfr description
22337 #3 TS CHUCKING REAMER

Specifications

  • Reamer Diameter
    1.1250 in
  • Reamer Type
    Chucking
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Flute Length
    2-7/8 in
  • Number Of Flutes
    8
  • Overall Length
    11 in
  • Morse Taper Shank Size
    3MT
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1656
  • Reamer Diameter Decimal Equivalent
    1.1250 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text