Motion
RF ON 950VO10B1.1/16

HYDAC CORP
RF ON 950VO10B1.1/16

Hydraulic Filter Cartridge - RF Series, 950 Size, 10 micron, 251 gpm Max Flow, 101.5 psi Max, 43 psi Bypass Cracking Pressure, Optimicron Element Material
MI ITEM #00988816
MFR #RF ON 950VO10B1.1/16
Your Price$3,344.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF ON 950VO10B1.1/16

Hydraulic Filter Cartridge - RF Series, 950 Size, 10 micron, 251 gpm Max Flow, 101.5 psi Max, 43 psi Bypass Cracking Pressure, Optimicron Element Material
MI ITEM #00988816
MFR #RF ON 950VO10B1.1/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,344.48/each(List $3,846.16)

Overview

Mfr description
RF ON 950VO10B1.1/16

Specifications

  • Filter Type
    Low Pressure In-Tank/Inline
  • Series
    RF
  • Size
    950
  • Filter Rating
    10 micron
  • Maximum Flow Rate
    251 gpm
  • Maximum Operating Pressure
    101.5 psi
  • Valve Bypass Cracking Pressure
    43 psi
  • Element Material
    Optimicron
  • Filter Material
    Optimicron
  • Seal Material
    Nitrile Rubber (NBR)
  • Min Operating Temperature
    14 °F
  • Max Operating Temperature
    212 °F
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text