Motion
MT5122341
MT5122341
MI ITEM #00988835
MFR #MT5122341
List Price$472.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5122341
MI ITEM #00988835
MFR #MT5122341

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$472.26/each for your price

Overview

Mfr description
22341 1656 HSS CHK RMR 4MT 1-3/8"

Specifications

  • Reamer Diameter
    1.3750 in
  • Reamer Type
    Chucking
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Flute Length
    3-1/4 in
  • Number Of Flutes
    10
  • Overall Length
    12 in
  • Morse Taper Shank Size
    4MT
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1656
  • Reamer Diameter Decimal Equivalent
    1.3750 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought