Motion
22355
Degreaser - Ready-to-Use, 15 oz, Spray Trigger Bottle, Citrus Scent
MI ITEM #00988906
MFR #22355
Price$26.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Degreaser - Ready-to-Use, 15 oz, Spray Trigger Bottle, Citrus Scent
MI ITEM #00988906
MFR #22355

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$26.34/each

Specifications

Dimensions

  • Container Size
    15 oz
  • Weight
    1.37 lbs

Details

  • Concentration
    Ready-to-Use
  • Form
    Aerosol Spray
  • Manufacturer Product Page
  • Product Types
    Degreaser
  • Scent
    Citrus
  • UPC_NO
    079340223554

Overview

Mfr description
231562 22355 CLEANER - ODC FREE 15OZ AE
  • Non-aqueous, hydrocarbon-based solvent designed for cleaning and degreasing surfaces to be bonded with adhesives, as well as for general-purpose industrial cleaning
  • Safe on aluminum, rubber and most plastics, and will not cause flash-rusting on water sensitive parts
  • Dries residue-free
  • Contains no ozone-depleting compounds
  • (Formerly referenced as 7070) NSF K1 approved

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought