Motion
R431005660

AVENTICS
R431005660

Air Piloted Valve - Panel Mounted, 2 Port, 3 Position, Single Pilot
Mi Item #00989213
MFR #R431005660
Price$262.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431005660

Air Piloted Valve - Panel Mounted, 2 Port, 3 Position, Single Pilot
Mi Item #00989213
MFR #R431005660

Mfr description
R431005660 VL 2-HA-1W PILOTAIR 2HAW PLT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$262.37/each

Specifications

Dimensions

  • Overall Height
    3-11/32 in
  • Overall Length
    6-17/32 in
  • Overall Width
    2-3/4 in
  • Port 1 Size/Type
    1/4 NPT
  • Valve Positioner Travel
    90 °

Details

  • Body Material
    Aluminum
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    150 psi
  • Normal State
    Normally Closed
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    2
  • Number Of Positions
    3
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    Maximum of +150 psi
  • Operating Temperature Range
    -40 to +93 °C
  • Piping Type
    Panel Mounted
  • Seal Material
    Synthetic Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)