Motion
RFDP/HC330DAL10B1.1/16

HYDAC CORP
RFDP/HC330DAL10B1.1/16

02070582 Hydraulic Return Line Duplex Filter - RFD Series, 330 Size, 10 micron, 87 gpm Max Flow, Polyester, 360 psi Max, Visual Pop-UP - (Auto Reset), 43 psi Bypass Cracking Pressure, Polyester Element Material
Mi Item #00989338
MFR #RFDP/HC330DAL10B1.1/16
Price$4,333.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RFDP/HC330DAL10B1.1/16

02070582 Hydraulic Return Line Duplex Filter - RFD Series, 330 Size, 10 micron, 87 gpm Max Flow, Polyester, 360 psi Max, Visual Pop-UP - (Auto Reset), 43 psi Bypass Cracking Pressure, Polyester Element Material
Mi Item #00989338
MFR #RFDP/HC330DAL10B1.1/16

Mfr description
RFDP/HC330VAL10B1.0
  • RFD 110 - 330 filters are constructed of aluminum.
  • Aluminum alloy is water tolerant - anodization is not required for water based fluids (HWBF).
  • RFD 660 - 1300 filters are constructed of ductile iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,333.61/each

Specifications

Dimensions

  • Overall Height
    282 mm
  • Overall Length
    379 mm
  • Port 1 Size/Type
    SAE 2 Code 61 Flange DN51
  • Port 2 Size/Type
    2 BSPP
  • Size
    330
  • Weight
    30.00 lbs

Details

  • Additional Details
    For return lines in continuously operating systems; tank mounting or in-line due to one piece casting.
  • Bowl Material
    Aluminum
  • Bowl Style
    Housing With Lid
  • Burst Pressure
    1440 psi
  • Change Over Valve
    Ball Valve
  • Collapse Rating
    145 psid
  • Element Material
    Polyester
  • Fatigue Pressure
    360 psi @ 700,000 cycles
  • Filter Material
    Ductile Iron
  • Filter Rating
    10 micron
  • Filter Type
    Low Pressure Return Line - Duplex
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    Visual Pop-UP - (Auto Reset)
  • Lid Material
    Aluminum
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    87 gpm
  • Maximum Operating Pressure
    360 psi
  • Media Type
    Polyester
  • Min Operating Temperature
    14 °F
  • Mounting Configuration
    In-tank/Inline
  • Mounting Hole Type
    4 Mounting Holes
  • Mounting Type
    In-tank
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFD
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)