Motion
R431000656

AVENTICS
R431000656

Poppet Valve - 0.203 Cv Flow Coefficient, 1/8 NPTF Ports, M-2 Spring Returned handle, 0 to 149 psi Working Pressure, 0 to 150 psi;0 to 10.3 bar Adjustment Range
Mi Item #00989556
MFR #R431000656
Price$523.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431000656

Poppet Valve - 0.203 Cv Flow Coefficient, 1/8 NPTF Ports, M-2 Spring Returned handle, 0 to 149 psi Working Pressure, 0 to 150 psi;0 to 10.3 bar Adjustment Range
Mi Item #00989556
MFR #R431000656

Mfr description
R431000656 M PLUS VALVE,M-2,0-60 PSI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$523.21/each

Specifications

Dimensions

  • Max Particle Size
    50 µm
  • Port Size
    1/8 NPTF
  • Weight
    0.75 kg, 1.65 lb

Details

  • Adjustment Range
    0 to 150 psi;0 to 10.3 bar
  • Flow Coefficient
    0.203 Cv
  • Handle Type
    M-2 Spring Returned handle
  • Manufacturer Product Page
  • Medium
    Air
  • Temperature Range
    -40 to 71 °C, -40 to 160 °F
  • Working Pressure
    0 to 149 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)