Motion
22477
Adhesive Primer - 4-1/2 oz, Aerosol Can
Mi Item #00989736
MFR #22477
Price$61.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Primer - 4-1/2 oz, Aerosol Can
Mi Item #00989736
MFR #22477

Mfr description
135337 22477 7471 PRIMER T 4.5 OZ AE
  • Increases cure speed of Loctite anaerobic products
  • Especially recommended for applications with passive metals or inert surfaces and with large bond gaps
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$61.09/each

Specifications

Dimensions

  • Container Size
    4.50 oz
  • Package Size
    4-1/2 oz

Details

  • Application
    Improves Cure Speed and Adhesive Bond Strength, Cleans Bonding Surfaces and Provides Curing of Inactive Metal Surfaces
  • Chemical Base
    Acetone/Isopropanol/Amine/Thiazole
  • Color
    Yellow
  • Drying Time
    70 s
  • Flammability
    Flammable
  • Flash Point
    133
  • Package Type
    Aerosol Can
  • Product Form
    Liquid
  • UPC_NO
    079340224773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)