Motion
RFP/HC240VE10E1.0/12

HYDAC CORP
RFP/HC240VE10E1.0/12

Hydraulic Return Line Filter Assembly - RF Series, 90 Size, 10 micron, 100 psi, 6.89 bar Max, Optimicron Element Material
Mi Item #00989990
MFR #RFP/HC240VE10E1.0/12
Price$708.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RFP/HC240VE10E1.0/12

Hydraulic Return Line Filter Assembly - RF Series, 90 Size, 10 micron, 100 psi, 6.89 bar Max, Optimicron Element Material
Mi Item #00989990
MFR #RFP/HC240VE10E1.0/12

Mfr description
RFP/HC240VE10E1.0/12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$708.44/each

Specifications

Dimensions

  • Size
    90

Details

  • Element Material
    Optimicron
  • Fatigue Pressure
    478 psi, 33 bar
  • Filter Rating
    10 micron
  • Filter Type
    In-Tank
  • Lid Material
    Polyamide, Plastic
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Operating Pressure
    6.89 bar, 100 psi
  • Min Operating Temperature
    -22 °F, -30 °C
  • Mounting Hole Type
    2 Mounting Holes
  • Series
    RF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)