Motion
7150-448-004

WARNER
7150-448-004

MCS-500-01 Retro Reflective Photoelectric Sensor -
Mi Item #00990125
MFR #7150-448-004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
7150-448-004

MCS-500-01 Retro Reflective Photoelectric Sensor -
Mi Item #00990125
MFR #7150-448-004

Mfr description
7150-448-004 SENSOR (MCS-500-01)
  • High impact plastic housing
  • Modular design (Control Head/Output Module/Base)
  • LED indication of sensing status
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Output Current
    5 A

Details

  • Additional Details
    The MCS-500 Series is a self-contained modular design with many standard features that include programmable multi-function timing circuits, sensitivity adjustment, and LED output indication. Once installed, the base module will accept any of the 3 sensing control heads, which can provide Retro, Polarized and Diffused Reflective modes of sensing. The MCS-850 relay is a plug-in module and is supplied as a standard component when purchased as a complete sensor.
  • Base Module
    7150-101-013 (Sold Separately)
  • Cable Gland
    7420-448-029 (Sold Separately)
  • Connection
    Screw Terminals
  • Construction Type
    Rectangular Housing
  • Features & Benefits
    • High impact plastic housing• Modular design (Control Head/Output Module/Base)• LED indication of sensing status• Sensitivity control• NEMA 12• Two timing ranges Low range 0.5-10 seconds High range 3.0-30 seconds• Programmable timing• Temperature range 0°F to 125°F• Screw terminals for wiring
  • Housing Material
    Plastic
  • Input Voltage
    110 V ac
  • Manufacturer Catalog
  • Max Cycle Rate
    50 Hz
  • Mounting Bracket
    7150-101-020 (Sold Separately)
  • NEMA Design Class
    NEMA 12
  • Output Mode
    Relay
  • Output Module
    7150-101-016 (Sold Separately)
  • Product Type
    Photoelectric Sensors
  • Reflective Disc
    610-8002-001 (Sold Separately)
  • Sensing Principle
    Retro Reflective Sensor
  • Sensing Range
    15 ft
  • Series
    MCS-500 Series
  • Switching Function
    SPDT
  • Temperature Range
    0 to 125 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)