Specifications
Dimensions
- Output Current5 A
Details
- Additional DetailsThe MCS-500 Series is a self-contained modular design with many standard features that include programmable multi-function timing circuits, sensitivity adjustment, and LED output indication. Once installed, the base module will accept any of the 3 sensing control heads, which can provide Retro, Polarized and Diffused Reflective modes of sensing. The MCS-850 relay is a plug-in module and is supplied as a standard component when purchased as a complete sensor.
- Base Module7150-101-013 (Sold Separately)
- Cable Gland7420-448-029 (Sold Separately)
- ConnectionScrew Terminals
- Construction TypeRectangular Housing
- Features & Benefits• High impact plastic housing• Modular design (Control Head/Output Module/Base)• LED indication of sensing status• Sensitivity control• NEMA 12• Two timing ranges Low range 0.5-10 seconds High range 3.0-30 seconds• Programmable timing• Temperature range 0°F to 125°F• Screw terminals for wiring
- Housing MaterialPlastic
- Input Voltage110 V ac
- Manufacturer Catalog
- Max Cycle Rate50 Hz
- Mounting Bracket7150-101-020 (Sold Separately)
- NEMA Design ClassNEMA 12
- Output ModeRelay
- Output Module7150-101-016 (Sold Separately)
- Product TypePhotoelectric Sensors
- Reflective Disc610-8002-001 (Sold Separately)
- Sensing PrincipleDiffuse Reflective Sensor
- Sensing Range6 ft
- SeriesMCS-500 Series
- Switching FunctionSPDT
- Temperature Range0 to 125 °F
Overview
Mfr description
7150-448-003 MCS-501-01 SENSOR
- High impact plastic housing
- Modular design (Control Head/Output Module/Base)
- LED indication of sensing status
- Sensitivity control
- NEMA 12
- Two timing ranges Low range 0.5-10 seconds High range 3.0-30 seconds
- Programmable timing
- Temperature range 0°F to 125°F
- Screw terminals for wiring