Overview
Mfr description
22581 1680 HSS TAPER PIN RMR #7/0
Specifications
- Small End Diameter.0497 in
- Large End Diameter.0666 in
- Flute Length13/16 in
- Overall Length1-13/16 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Shank Diameter5/64 in
- Number Of Flutes4
- Cutting DirectionRight Hand
- Series1680
- Reamer Diameter#7/0
- Coolant DeliveryExternal
- Reamer TypeTaper Pin
- Straight Or Spiral FluteStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data