Specifications
Dimensions
- Flute Length15/16 in
- Large End Diameter.0806 in
- Overall Length1-15/16 in
- Reamer Diameter#6/0
- Shank Diameter3/32 in
- Small End Diameter.0611 in
Details
- Coolant DeliveryExternal
- Cutting DirectionRight Hand
- Finish CoatingBright
- MaterialHigh Speed Steel
- Number Of Flutes4
- Reamer TypeTaper Pin
- Series1680
- Straight Or Spiral FluteStraight