Overview
Mfr description
22587 1680 HSS TAPER PIN RMR #0
Specifications
- Small End Diameter.1287 in
- Large End Diameter.1638 in
- Flute Length1-11/16 in
- Overall Length2-15/16 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Shank Diameter11/64 in
- Number Of Flutes4
- Cutting DirectionRight Hand
- Series1680
- Reamer Diameter#0
- Coolant DeliveryExternal
- Reamer TypeTaper Pin
- Straight Or Spiral FluteStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data