Motion
MT5122590
MT5122590
MI ITEM #00990306
MFR #MT5122590
Your Price$67.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5122590
MI ITEM #00990306
MFR #MT5122590

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$67.62/each(List $77.76)

Overview

Mfr description
22590 1680 HSS TAPER PIN RMR #3

Specifications

  • Small End Diameter
    .1813 in
  • Large End Diameter
    .2294 in
  • Flute Length
    2-5/16 in
  • Overall Length
    3-11/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Diameter
    15/64 in
  • Number Of Flutes
    6
  • Cutting Direction
    Right Hand
  • Series
    1680
  • Reamer Diameter
    #3
  • Coolant Delivery
    External
  • Reamer Type
    Taper Pin
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text