Motion
MT5122591
MT5122591
Mi Item #00990310
MFR #MT5122591
Price$62.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5122591
Mi Item #00990310
MFR #MT5122591

Mfr description
22591 #4 TAPER PIN REAMR STR SK&FLT HS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.06/each

Specifications

Dimensions

  • Flute Length
    2-9/16 in
  • Large End Diameter
    .2604 in
  • Overall Length
    4-1/16 in
  • Reamer Diameter
    #4
  • Small End Diameter
    .2071 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Reamer Type
    Taper Pin
  • Series
    1680
  • Straight Or Spiral Flute
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)