Motion
MT5122592
MT5122592
MI ITEM #00990315
MFR #MT5122592
Your Price$81.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5122592
MI ITEM #00990315
MFR #MT5122592

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$81.11/each(List $93.27)

Overview

Mfr description
22592 1680 HSS TAPER PIN RMR #5

Specifications

  • Small End Diameter
    .2409 in
  • Large End Diameter
    .2994 in
  • Flute Length
    2-13/16 in
  • Overall Length
    4-5/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Diameter
    5/16 in
  • Number Of Flutes
    6
  • Cutting Direction
    Right Hand
  • Series
    1680
  • Reamer Diameter
    #5
  • Coolant Delivery
    External
  • Reamer Type
    Taper Pin
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text