Specifications
Dimensions
- Flute Length5-3/16 in
- Large End Diameter.5050 in
- Overall Length7-3/16 in
- Reamer Diameter#8
- Shank Diameter7/16 in
- Small End Diameter.3971 in
Details
- Coolant DeliveryExternal
- Cutting DirectionRight Hand
- Finish CoatingBright
- MaterialHigh Speed Steel
- Number Of Flutes6
- Reamer TypeTaper Pin
- Series1680
- Straight Or Spiral FluteStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)