Specifications
Dimensions
- Flute Length6-1/16 in
- Large End Diameter.6066 in
- Overall Length8-5/16 in
- Reamer Diameter#9
- Shank Diameter9/16 in
- Small End Diameter.4805 in
Details
- Coolant DeliveryExternal
- Cutting DirectionRight Hand
- Finish CoatingBright
- MaterialHigh Speed Steel
- Number Of Flutes6
- Reamer TypeTaper Pin
- Series1680
- Straight Or Spiral FluteStraight
Overview
Mfr description
22596 #9 TAPER PIN REAMR STR SK&FLT HSS