Motion
7135-448-012

WARNER
7135-448-012

MCS-638-4 Registration Mark Photoelectric Sensor -
MI ITEM #00990379
MFR #7135-448-012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
7135-448-012

MCS-638-4 Registration Mark Photoelectric Sensor -
MI ITEM #00990379
MFR #7135-448-012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7135-448-012 SCANNER
  • Dual Lens Position
  • Automatic selection of best color light source (Green, Red, Blue)
  • Static Mode Teach allows one automatic teach step for the target and one automatic teach step for the background.
  • Remote Teach Input allows colors to be programmed externally
  • Light Operate/Dark Operate modes
  • Housing Material Makrolon
  • Quick Disconnect (2 Meter Straight Cable included with Sensor)
  • Temperature Range -4°F to + 140°F
  • LED Indication of Output Status
  • Output - Push-Pull (NPN/ PNP)

Specifications

  • Sensing Principle
    Registration Mark Sensor
  • Sensing Range
    1 in
  • Input Voltage
    10-30 V dc
  • Switching Function
    NPN/PNP
  • Output Mode
    NO - (Normally Open)
  • Max Cycle Rate
    16.5 KHz
  • Output Current
    200 mA
  • Temperature Range
    -4 to +140 °F
  • Current Consumption
    ≤60 mA
  • Housing Material
    Makrolon
  • Connection
    M12 Quick Disconnect
  • Construction Type
    Rectangular Housing
  • Cable
    straight 2 meter cable (included)
  • Series
    MCS-638 Series
  • Features & Benefits
    • Dual Lens Position• Automatic selection of best color light source (Green, Red, Blue)• Static Mode Teach allows one automatic teach step for the target and one automatic teach step for the background.• Remote Teach Input allows colors to be programmed externally• Light Operate/Dark Operate modes• Housing Material Makrolon• Quick Disconnect (2 Meter Straight Cable included with Sensor)• Temperature Range -4°F to + 140°F• LED Indication of Output Status• Output - Push-Pull (NPN/ PNP)
  • Manufacturer Catalog
  • Product Type
    Photoelectric Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought