Overview
Mfr description
22611 1683 LHS HI-HLX TPR PIN 7/0
Specifications
- Small End Diameter.0497 in
- Large End Diameter.0666 in
- Flute Length13/16 in
- Overall Length1-13/16 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Shank Diameter5/64 in
- Number Of Flutes2
- Cutting DirectionRight Hand
- Series1683
- Reamer Diameter#7/0
- Spiral DirectionLeft Hand Spiral
- Coolant DeliveryExternal
- Fast SpiralFast Spiral
- Reamer TypeTaper Pin
- Straight Or Spiral FluteSpiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data