Overview
Mfr description
22616 1683 LHS HI-HLX TPR PIN 2/0
Specifications
- Small End Diameter.1137 in
- Large End Diameter.1462 in
- Flute Length1-9/16 in
- Overall Length2-9/16 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Shank Diameter5/32 in
- Number Of Flutes3
- Cutting DirectionRight Hand
- Series1683
- Reamer Diameter#2/0
- Spiral DirectionLeft Hand Spiral
- Coolant DeliveryExternal
- Fast SpiralFast Spiral
- Reamer TypeTaper Pin
- Straight Or Spiral FluteSpiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data