Motion
MT5122620
MT5122620
MI ITEM #00990519
MFR #MT5122620
Your Price$89.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5122620
MI ITEM #00990519
MFR #MT5122620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$89.73/each(List $103.19)

Overview

Mfr description
22620 1683 LHS HI-HLX TPR PIN #3

Specifications

  • Small End Diameter
    .1813 in
  • Large End Diameter
    .2294 in
  • Flute Length
    2-5/16 in
  • Overall Length
    3-11/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Diameter
    15/64 in
  • Number Of Flutes
    3
  • Cutting Direction
    Right Hand
  • Series
    1683
  • Reamer Diameter
    #3
  • Spiral Direction
    Left Hand Spiral
  • Coolant Delivery
    External
  • Fast Spiral
    Fast Spiral
  • Reamer Type
    Taper Pin
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text