Motion
MT5122623
MT5122623
MI ITEM #00990544
MFR #MT5122623
Your Price$129.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5122623
MI ITEM #00990544
MFR #MT5122623

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$129.59/each(List $149.03)

Overview

Mfr description
22623 1683 LHS HI-HLX TPR PIN #6

Specifications

  • Small End Diameter
    .2773 in
  • Large End Diameter
    .3540 in
  • Flute Length
    3-11/16 in
  • Overall Length
    5-7/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Diameter
    23/64 in
  • Number Of Flutes
    3
  • Cutting Direction
    Right Hand
  • Series
    1683
  • Reamer Diameter
    #6
  • Spiral Direction
    Left Hand Spiral
  • Coolant Delivery
    External
  • Fast Spiral
    Fast Spiral
  • Reamer Type
    Taper Pin
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text