Motion
MT5122626
MT5122626
MI ITEM #00990571
MFR #MT5122626
Price$237.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5122626
MI ITEM #00990571
MFR #MT5122626

Mfr description
22626 1683 LHS HI-HLX TPR PIN #9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.23/each

Specifications

Dimensions

  • Flute Length
    6-1/16 in
  • Large End Diameter
    .6066 in
  • Overall Length
    8-5/16 in
  • Reamer Diameter
    #9
  • Shank Diameter
    9/16 in
  • Small End Diameter
    .4805 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Fast Spiral
    Fast Spiral
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Reamer Type
    Taper Pin
  • Series
    1683
  • Spiral Direction
    Left Hand Spiral
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)