Motion
MT5122627
MT5122627
MI ITEM #00990576
MFR #MT5122627
Price$301.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5122627
MI ITEM #00990576
MFR #MT5122627

Mfr description
22627 1683 LHS HI-HLX TPR PIN #10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.23/each

Specifications

Dimensions

  • Flute Length
    6-13/16 in
  • Large End Diameter
    .7219 in
  • Overall Length
    9-5/16 in
  • Reamer Diameter
    10 in
  • Shank Diameter
    5/8 in
  • Small End Diameter
    .5799 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Fast Spiral
    Fast Spiral
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Reamer Type
    Taper Pin
  • Series
    1683
  • Spiral Direction
    Left Hand Spiral
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)