Motion
MT5122646
MT5122646
MI ITEM #00990722
MFR #MT5122646
List Price$89.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5122646
MI ITEM #00990722
MFR #MT5122646

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.46/each for your price

Overview

Mfr description
22646 1684 HS LHS TPR PIN RMR 2/0

Specifications

  • Small End Diameter
    .1137 in
  • Large End Diameter
    .1462 in
  • Flute Length
    1-9/16 in
  • Overall Length
    2-9/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Diameter
    5/32 in
  • Number Of Flutes
    4
  • Cutting Direction
    Right Hand
  • Series
    1684
  • Reamer Diameter
    #2/0
  • Spiral Direction
    Left Hand Spiral
  • Coolant Delivery
    External
  • Reamer Type
    Taper Pin
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text