Motion
MT5122653
MT5122653
MI ITEM #00990778
MFR #MT5122653
Price$108.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5122653
MI ITEM #00990778
MFR #MT5122653

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$108.13/each

Specifications

Dimensions

  • Flute Length
    3-11/16 in
  • Large End Diameter
    .3540 in
  • Overall Length
    5-7/16 in
  • Reamer Diameter
    #6
  • Shank Diameter
    23/64 in
  • Small End Diameter
    .2773 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Reamer Type
    Taper Pin
  • Series
    1684
  • Spiral Direction
    Left Hand Spiral
  • Straight Or Spiral Flute
    Spiral

Overview

Mfr description
22653 1684 HSS LHS TPR PIN RMR #6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought