Motion
MT5122654
MT5122654
MI ITEM #00990787
MFR #MT5122654
Your Price$136.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5122654
MI ITEM #00990787
MFR #MT5122654

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$136.84/each(List $157.37)

Overview

Mfr description
22654 1684 HSS LHS TPR PIN RMR #7

Specifications

  • Small End Diameter
    .3297 in
  • Large End Diameter
    .4220 in
  • Flute Length
    4-7/16 in
  • Overall Length
    6-5/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Diameter
    13/32 in
  • Number Of Flutes
    6
  • Cutting Direction
    Right Hand
  • Series
    1684
  • Reamer Diameter
    #7
  • Spiral Direction
    Left Hand Spiral
  • Coolant Delivery
    External
  • Reamer Type
    Taper Pin
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text