Overview
Mfr description
22656 1684 HSS LHS TPR PIN RMR #9
Specifications
- Small End Diameter.4805 in
- Large End Diameter.6066 in
- Flute Length6-1/16 in
- Overall Length8-5/16 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Shank Diameter9/16 in
- Number Of Flutes6
- Cutting DirectionRight Hand
- Series1684
- Reamer Diameter#9
- Spiral DirectionLeft Hand Spiral
- Coolant DeliveryExternal
- Reamer TypeTaper Pin
- Straight Or Spiral FluteSpiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data