Specifications
Dimensions
- Flute Length7-1/8 in
- Overall Length11-3/4 in
- Reamer Diameter11/16 in
Details
- Cutting DirectionRight Hand
- Finish CoatingBlack
- MaterialHigh Speed Steel
- Reamer TypeBridge
- Series1697
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)