Overview
Mfr description
22674 1697 HSS BRDG RMR 3MT 13/16
Specifications
- Reamer TypeBridge
- Reamer Diameter13/16 in
- Flute Length7-3/8 in
- Overall Length12 in
- MaterialHigh Speed Steel
- Finish CoatingBlack
- Cutting DirectionRight Hand
- Series1697
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data