Motion
MT5122722
MT5122722
Mi Item #00991208
MFR #MT5122722
Price$142.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5122722
Mi Item #00991208
MFR #MT5122722

Mfr description
22722 1701 HS BRDG LHS 2MT 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.53/each

Specifications

Dimensions

  • Flute Length
    5-1/8 in
  • Overall Length
    9 in
  • Reamer Diameter
    1/2 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Black
  • Material
    High Speed Steel
  • Reamer Type
    Bridge
  • Series
    1701
  • Spiral Direction
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)