Overview
Mfr description
22725 1701 HS BRDG LHS 3MT 11/16"
Specifications
- Reamer TypeBridge
- Reamer Diameter11/16 in
- Flute Length7-1/8 in
- Overall Length11-3/4 in
- MaterialHigh Speed Steel
- Finish CoatingBlack
- Cutting DirectionRight Hand
- Series1701
- Spiral DirectionLeft Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data