Motion
MT5122727
MT5122727
Mi Item #00991229
MFR #MT5122727
Price$194.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5122727
Mi Item #00991229
MFR #MT5122727

Mfr description
22727 1701 HS BRDG LHS 3MT 13/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.53/each

Specifications

Dimensions

  • Flute Length
    7-3/8 in
  • Overall Length
    12 in
  • Reamer Diameter
    13/16 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Black
  • Material
    High Speed Steel
  • Reamer Type
    Bridge
  • Series
    1701
  • Spiral Direction
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)