Motion
MT5122730
MT5122730
MI ITEM #00991245
MFR #MT5122730
Your Price$270.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5122730
MI ITEM #00991245
MFR #MT5122730

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$270.91/each(List $311.55)

Overview

Mfr description
22730 1701 HS BRDG LHS 3MT 1"

Specifications

  • Reamer Type
    Bridge
  • Reamer Diameter
    1 in
  • Flute Length
    7-3/8 in
  • Overall Length
    12 in
  • Material
    High Speed Steel
  • Finish Coating
    Black
  • Cutting Direction
    Right Hand
  • Series
    1701
  • Spiral Direction
    Left Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text