Motion
MT5122732
MT5122732
Mi Item #00991253
MFR #MT5122732
Price$343.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5122732
Mi Item #00991253
MFR #MT5122732

Mfr description
22732 1701 HS BRDG LHS 3MT 1-1/8"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$343.13/each

Specifications

Dimensions

  • Flute Length
    7-3/8 in
  • Overall Length
    12 in
  • Reamer Diameter
    1-1/8 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Black
  • Material
    High Speed Steel
  • Reamer Type
    Bridge
  • Series
    1701
  • Spiral Direction
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)