Motion
NO. 1444 35LB PAIL

LUBRIPLATE LUBRICANTS CO
NO. 1444 35LB PAIL

NO. 1444 Multipurpose Grease - Extreme Pressure, Petroleum-Based, Aluminum Complex-Thickened Grease Composition, 2 NLGI Grade, 35 lb Size, Pail Container, Beige Color, Not Food Grade, Water Resistant, +20 to +400 °F
Mi Item #00991265
MFR #NO. 1444 35LB PAIL
Price$607.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 1444 35LB PAIL

NO. 1444 Multipurpose Grease - Extreme Pressure, Petroleum-Based, Aluminum Complex-Thickened Grease Composition, 2 NLGI Grade, 35 lb Size, Pail Container, Beige Color, Not Food Grade, Water Resistant, +20 to +400 °F
Mi Item #00991265
MFR #NO. 1444 35LB PAIL

Mfr description
NO. 1444 35LB. PAIL 22735
  • Specifically formulated for use on heavy-duty construction, quarry and mining equipment
  • Outstanding resistance to washout from water, caustic wash down solutions and coolants and cutting fluids used in machining operations
  • Excellent for slow to moderate speed bearings and chains which are subjected to heat, steam and water
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$607.46/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    2
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    5 yr
  • Weight
    38.00 lbs

Details

  • Application
    Heavy-duty construction quarry and mining equipment
  • Base Type
    Aluminum Complex
  • Certification
    ISO
  • Color
    Beige
  • Composition
    Petroleum-Based, Aluminum Complex-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    260°C/500 °F
  • Flash Point
    280°C/535 °F
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Aluminum Complex
  • Manufacturer Upc Number
    089215522705
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    20 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    No. 1444
  • Temperature Range
    +20 to +400 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215522705
  • Viscosity
    626
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 3% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)