Overview
Mfr description
22735 1701 HS BRDG LHS 4MT 1-5/16
Specifications
- Reamer TypeBridge
- Reamer Diameter1-5/16 in
- Flute Length7-3/8 in
- Overall Length13 in
- MaterialHigh Speed Steel
- Finish CoatingBlack
- Cutting DirectionRight Hand
- Series1701
- Spiral DirectionLeft Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data