Motion
NO. 1444 DRUM
NO. 1444 Multipurpose Grease - Extreme Pressure, Petroleum-Based, Aluminum Complex-Thickened Grease Composition, 2 NLGI Grade, 120 lb Size, Keg Container, Beige Color, Not Food Grade, Water Resistant, +20 to +400 °F
MI ITEM #00991281
MFR #NO. 1444 DRUM
Price$2,602.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NO. 1444 Multipurpose Grease - Extreme Pressure, Petroleum-Based, Aluminum Complex-Thickened Grease Composition, 2 NLGI Grade, 120 lb Size, Keg Container, Beige Color, Not Food Grade, Water Resistant, +20 to +400 °F
MI ITEM #00991281
MFR #NO. 1444 DRUM

Mfr description
NO. 1444 1/4 DRUM 22739
  • Specifically formulated for use on heavy-duty construction, quarry and mining equipment
  • Outstanding resistance to washout from water, caustic wash down solutions and coolants and cutting fluids used in machining operations
  • Excellent for slow to moderate speed bearings and chains which are subjected to heat, steam and water
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,602.77/each

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    2
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Shelf Life
    5 yr
  • Weight
    134.00 lbs

Details

  • Application
    Heavy-duty construction quarry and mining equipment
  • Base Type
    Aluminum Complex
  • Certification
    ISO
  • Color
    Beige
  • Composition
    Petroleum-Based, Aluminum Complex-Thickened Grease
  • Container Type
    Keg
  • Dropping Point
    260°C/500 °F
  • Flash Point
    280°C/535 °F
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Aluminum Complex
  • Manufacturer Upc Number
    089215422708
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    20 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    No. 1444
  • Temperature Range
    +20 to +400 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215422708
  • Viscosity
    626
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 3% loss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)