Specifications
Dimensions
- Port 1 Size/Type1/4 in NPT
- Port 2 Size/Type1/4 in NPT
Details
- Body MaterialDie-cast aluminum
- Flow Direction3-Way
- Flow Rate1308.72 L/min
- Manual Operation TypeLever
- Operating MediumCompressed air
- Operating Pressure Range0 to 13.6999 bar, 0 to 198.7 psi
- Operating Temperature Range-40 to 159 °F
- Seal MaterialSoft Seal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)