Motion
22905
Expansion Reamer - 0.5000 in, HSS, 1 in Straight Flute, Bright Finish, List No. 1733
MI ITEM #00992386
MFR #22905
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Expansion Reamer - 0.5000 in, HSS, 1 in Straight Flute, Bright Finish, List No. 1733
MI ITEM #00992386
MFR #22905

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22905 1733 HSS EXP CHUCK RMR 1/2"

Specifications

  • Reamer Diameter
    0.5000 in
  • Reamer Type
    Expansion
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Flute Length
    1 in
  • Number Of Flutes
    6
  • Overall Length
    8 in
  • Shank Diameter
    .4355 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1733
  • Reamer Diameter Decimal Equivalent
    0.5000 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text