Motion
22952
Expansion Reamer - 0.4375 in, HSS, 7/8 in Straight Flute, Bright Finish, List No. 1734
MI ITEM #00992684
MFR #22952
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Expansion Reamer - 0.4375 in, HSS, 7/8 in Straight Flute, Bright Finish, List No. 1734
MI ITEM #00992684
MFR #22952

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22952 1734 HSS EXP RMR 1MT 7/16"

Specifications

  • Reamer Diameter
    0.4375 in
  • Reamer Type
    Expansion
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Flute Length
    7/8 in
  • Number Of Flutes
    6
  • Overall Length
    7 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1734
  • Reamer Diameter Decimal Equivalent
    0.4375 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text