Motion
MT5122957
MT5122957
MI ITEM #00992715
MFR #MT5122957
Price$360.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5122957
MI ITEM #00992715
MFR #MT5122957

Mfr description
22957 1734 HSS EXP RMR 2MT 5/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$360.40/each

Specifications

Dimensions

  • Flute Length
    1-1/4 in
  • Overall Length
    9 in
  • Reamer Diameter
    0.6250 in
  • Reamer Diameter Decimal Equivalent
    0.6250 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Reamer Type
    Expansion
  • Series
    1734
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)