Overview
Mfr description
22965 1734 HSS EXP RMR 3MT 1"
Specifications
- Reamer Diameter1 in
- Reamer TypeExpansion
- MaterialHigh Speed Steel
- Finish CoatingBright
- Flute Length1-5/8 in
- Number Of Flutes8
- Overall Length10-1/2 in
- Coolant DeliveryExternal
- Cutting DirectionRight Hand
- Series1734
- Reamer Diameter Decimal Equivalent1.0000 in
- Straight Or Spiral FluteStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data