Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Expansion Reamer - 1.0625 in, HSS, 1-5/8 in Straight Flute, Bright Finish, List No. 1734
MI ITEM #00992770
MFR #22966

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
22966 1734 HSS EXP RMR 3MT 1-1/16

Specifications

  • Reamer Diameter
    1.0625 in
  • Reamer Type
    Expansion
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Flute Length
    1-5/8 in
  • Number Of Flutes
    8
  • Overall Length
    10-1/2 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1734
  • Reamer Diameter Decimal Equivalent
    1.0625 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text