Motion
22972
Expansion Reamer - 1.4375 in, HSS, 2 in Straight Flute, Bright Finish, List No. 1734
MI ITEM #00992807
MFR #22972
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Expansion Reamer - 1.4375 in, HSS, 2 in Straight Flute, Bright Finish, List No. 1734
MI ITEM #00992807
MFR #22972

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22972 1734 HSS EXP RMR 4MT 1-7/16

Specifications

  • Reamer Diameter
    1.4375 in
  • Reamer Type
    Expansion
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Flute Length
    2 in
  • Number Of Flutes
    10
  • Overall Length
    12 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1734
  • Reamer Diameter Decimal Equivalent
    1.4375 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text